DESCRIPTION

Ames Fire & Waterworks Single Detector Check Valve (Less Bypass)

A1000SS

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Length
40 in
NSF Certified
No
UL Listed
No
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY