5/8 in x 100 ft. Contractor Grade Industrial Crushproof Garden Hose in Gray

You last purchased this on
 
True Temper

5/8 in x 100 ft. Contractor Grade Industrial Crushproof Garden Hose in Gray

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

5/8 in x 100 ft. Contractor Grade Industrial Crushproof Garden Hose in Gray

  • Fast #
  • Part #A4003800
  • Item #2474977
  • Manufacturer Part #4003800
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
5/8 in
GSA Approved:
No
Length:
100 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Type:
Contract Grade Garden Hose