DESCRIPTION

  • Sturdy enough for general clean-up or for moving mulch, soil or even snow

Ames-True Temper 12 in. Square Grain Hog Scoop with Handle

A1680000

Blade Material:

SPECIFICATIONS

Blade Length
12 in
Blade Material
Plastic
Blade Width
14 in
Handle Length in
27 in
Handle Material
Wood
Length
46-1/2 in
Shovel Head Type
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY