DESCRIPTION

  • Hardwood handle: 66"
  • Steel ferrule for strongest blade and handle connection
  • Steel road rake has a 1 piece forged head with 14 tines

Ames-True Temper Razor-Back® 14-Teeth Razor Back Road and Stone Rake

A63121

Handle Length in :

SPECIFICATIONS

Collection
Razor-Back®
Handle Length in
70 in
Handle Material
Wood
Length
66 in
Material
Forged Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.59
EACH
  • QUANTITY