DESCRIPTION

  • Cushion grip for comfort and control
  • Fiberglass handle: 48"
  • Long, 16" blade for precise digging and planting
  • Strength collar for extra handle-to-socket strength

Ames-True Temper 16 in. Left Hand Drain Spade with Handle

ASFGDS16L

Handle Material:

SPECIFICATIONS

Blade Material
Steel
Handle Length in
48 in
Handle Material
Fiberglass
Shovel Head Type
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.68
EACH
  • QUANTITY