DESCRIPTION

  • D-grip
  • Eighteen inch blade
  • Ergonomic steel handle
  • Steel wear strip

Ames-True Temper 18 in. Aluminum Snow Shovel with Ergonomic Handle

A1641200

Handle Material:

SPECIFICATIONS

Blade Material
Aluminum
Blade Width
18 in
Handle Material
Steel
Length
52 in
Shovel Head Type
Square

Starting at
$33.21
EACH
  • QUANTITY