DESCRIPTION

  • 18" poly head
  • Ash handle w/ Poly-D grip
  • Blue poly and wood
  • No wear strip

Ames-True Temper 18 in. Poly Combo Snow Shovel with Handle

A1627400

Handle Material:

SPECIFICATIONS

Blade Width
18 in
Handle Length in
30 in
Handle Material
Wood

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY