DESCRIPTION

  • Poly pusher blade measures 24"
  • Ships assembled
  • Steel wear strip
  • Straight steel handle
  • Versagrip®

Ames-True Temper 24 in. Snow Poly Pusher with Handle

A1635800

Handle Material:

SPECIFICATIONS

Blade Material
Plastic
Blade Width
24 in
Handle Material
Steel
Length
52-3/4 in
Shovel Head Type
Square

Starting at
$32.91
EACH
  • QUANTITY