DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Hickory handle: 36"
  • Perfect for demolition work or heavy hammering
  • Sledge hammer head: 12 lbs

Ames-True Temper 36 in. Hickory Double Face Sledge Hammer

A1199400

Weight:

SPECIFICATIONS

Color Finish
Brown
Handle Material
Wood
Length
36 in
Material
Steel
Weight
12

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.97
EACH
  • QUANTITY