DESCRIPTION

  • Brass coupling is long lasting and crush proof
  • Commercial duty hose
  • Couplings are long lasting and crush proof
  • Durable and long lasting
  • Made in the USA

Ames-True Temper 5/8 in. Crushproof Commercial Duty Rubber Hose in Black

A400800A

Length:

SPECIFICATIONS

Color Finish
Black
Diameter
5/8 in
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
50 ft
Material
Metal, Rubber
NSF Certified
No

Starting at
$56.16
EACH
  • QUANTITY