DESCRIPTION

  • Fiberglass handle: 36"
  • Five pound pick mattock head
  • Handle guard for overstrike protection

Ames-True Temper 5 lbs. Pick Mattock

A1195100

Handle Material:

SPECIFICATIONS

Handle Length in
36 in
Handle Material
Fiberglass
Weight
5

Starting at
Call for Pricing
  • QUANTITY