DESCRIPTION

  • Also great for digging, clearing trenches and lawn edging
  • Can be used to remove roofing, siding and flooring or to chop and remove roots or other garden debris
  • Heavy duty scraper will scrape ice, concrete or anything else from road or floor surfaces

Ames-True Temper 7 x 14 in. Heavy Duty Scraper

A1693600

Handle Length in :

SPECIFICATIONS

Blade Material
Steel
Blade Width
7 in
Handle Length in
54 in
Handle Material
Wood

Starting at
Call for Pricing
  • QUANTITY