DESCRIPTION

  • Asphalt lute is designed with a wide head to level quickly and smoothly
  • Comfort grip
  • Heavy-duty construction is great for contractor and professional use
  • Wrap-around brace for strong head to handle connection

Ames-True Temper Razor-Back® Asphalt Lute

A63133

Width:

36 in

SPECIFICATIONS

Blade Length
36 in
Blade Material
Aluminum
Collection
Razor-Back®
Handle Length in
82-1/4 in
Handle Material
Aluminum
Handle Type
Straight
Height
82-1/4 in
Width
36 in

Starting at
$83.81
EACH
  • QUANTITY