DESCRIPTION

  • Anti bacterial lining prevents deterioration and extends hose life
  • Brass coupling is long lasting and crush proof
  • Constructed with continuous flow design on inner tube

Ames-True Temper Pro-flow™ Commercial Duty Proline Hose In Gray

A4003900

Length:

50 ft

SPECIFICATIONS

Collection
Pro-flow™
Color Finish
Grey
Diameter
3/4 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
50 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
450 psi

Starting at
$45.19
EACH
  • QUANTITY