DESCRIPTION

  • Hardwood handle: 60"
  • Steel ferrule for strongest blade and handle connection
  • Steel head with rebar hook measures 20"

Ames-True Temper Razor-Back® Concrete Rake

A83154

Width:

SPECIFICATIONS

Collection
Razor-Back®
Handle Length in
60 in
Handle Material
Wood
Material
Steel
Width
18 in

Starting at
$20.07
EACH
  • QUANTITY