DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Fiberglass handle: 36"
  • Perfect for heavy hammering or demolition work
  • Sledge hammer head: 10 lbs

Ames-True Temper Double Face Sledge Hammer

A1199300

Weight:

SPECIFICATIONS

Color Finish
Black
Handle Material
Fiberglass
Length
34 in
Material
Steel
Weight
10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY