DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Fiberglass handle: 36"
  • Perfect for demolition work or heavy hammering
  • Sledge hammer head: 12 lbs

Ames-True Temper Double Face Sledge Hammer

A1199600

Weight:

12

SPECIFICATIONS

Color Finish
Blue
Handle Material
Fiberglass
Length
34 in
Material
Forged Steel
Weight
12

Starting at
$43.9
EACH
  • QUANTITY