DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Eight pound head
  • Fiberglass handle: 36"
  • Perfect for destruction work, breaking dry wall or masonry walls

Ames-True Temper Double Face Sledge Hammer with 34 in. Handle

A1198800

Weight:

8

SPECIFICATIONS

Color Finish
Blue
Handle Material
Fiberglass
Length
36 in
Material
Carbon Steel
Weight
8
Width
6-1/2 in

Starting at
$33.31
EACH
  • QUANTITY