DESCRIPTION

  • Four 10" pneumatic wheels
  • Heavy duty frame with capacity to hold 400' of 5/8" hose
  • Includes leader hose

Ames-True Temper Estate Hose Wagon

A2380500

Length:

30 in

SPECIFICATIONS

Coating
Power Coated
Color Finish
Green
Height
36 in
Length
30 in
Material
Steel
Width
24 in

Starting at
$226.26
EACH
  • QUANTITY