Hardwood and Forged Steel Head Rake

This product has been replaced by

No image available
16 RAKE LVL HD FGD
Manufacturer Part #63113
You last purchased this on
 
True Temper

Hardwood and Forged Steel Head Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
16 RAKE LVL HD FGD
Manufacturer Part #63113
True Temper

Hardwood and Forged Steel Head Rake

  • Fast #
  • Part #A1887200
  • Item #4458331
  • Manufacturer Part #1887200
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • North American hardwood handle for strength and durability
  • Contoured handle provides a comfortable grip
  • Forged 16 straight-tine head
  • Strong head connection for years of use
  • Requires Certification

Specifications

Length:
66 in
Material:
Hardwood, Forged Steel
Width:
16-5/8 in