DESCRIPTION

  • Double face forged steel sledge hammer head for maximum strength
  • Hickory handle: 36"
  • Perfect for demolition work or heavy hammering
  • Sledge hammer head: 16 lbs

Ames-True Temper Hickory Double Face Sledge Hammer

A1199700

Weight:

16

SPECIFICATIONS

Color Finish
Black
Handle Material
Wood
Length
36 in
Material
Forged Steel
Weight
16

Starting at
$49.41
EACH
  • QUANTITY