DESCRIPTION

  • Forged heat-treated head for the ultimate in durability and safety
  • Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
  • Hickory handle for strength and natural shock absorption
  • Perfect for destruction work, breaking dry wall or masonry walls

Ames-True Temper Hickory Handle Double Face Sledge Hammer

AME1197900

Length:

35 in

SPECIFICATIONS

Color Finish
Black, Brown
Handle Material
Hickory
Height
1-3/4 in
Length
35 in
Material
Steel
Width
6-3/4 in

Starting at
$29.61
EACH
  • QUANTITY