DESCRIPTION

  • Basket swivels up to 270° for easier rewind
  • Front feet prevent movement during use
  • Holds 400' of 5/8" hose
  • Tubed tires

Ames-True Temper Jackson® Hose Reel Wagon Swivel

A2517200

Length:

39-4/5 in

SPECIFICATIONS

Collection
Jackson®
Color Finish
Blue
Height
42-1/2 in
Length
39-4/5 in
Material
Steel
Width
24-4/5 in

Starting at
$235.5
EACH
  • QUANTITY