DESCRIPTION

  • Heavy duty anti tilt undercarriage
  • Heavy duty trays, undercarriages, and handles add up to the toughest most dependable wheelbarrows
  • Patented ergonomic P-handles
  • Thick 16 gauge contractor tray

Ames-True Temper Jackson® Jackson Wheelbarrow With Total Control Steel-Handle

AM6TC

Length:

SPECIFICATIONS

Capacity
6 cu ft
Collection
Jackson®
Length
58-3/4 in
Material
Steel
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY