DESCRIPTION

  • Better for digging a narrow trench or drain
  • Ergo hand grip for better handling
  • Hardwood handle: 24"
  • Sixteen gauge forged steel head

Ames-True Temper Landscaper Drain Spade

A163033600

Handle Length in :

SPECIFICATIONS

Blade Material
Wood
Blade Width
5-3/4 in
Handle Length in
33 in
Handle Material
Forged Steel;Wood

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY