DESCRIPTION

  • Forward turned-step for secure foot placement
  • Handle is stronger than wood
  • Soft, plastic sleeve protects fiberglass from abrasion to prevent splintering

Ames-True Temper Long Handle Fiberglass Shovel Site Safe

ASFGL

Shovel Head Type:

SPECIFICATIONS

Blade Material
Steel
Handle Length in
48 in
Handle Material
Fiberglass
Shovel Head Type
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY