DESCRIPTION

  • Blade is formed, shaped, and tempered in USA
  • Carbon steel blade weighs 2 lbs
  • Forward turned-step for secure foot placement
  • Hardwood handle: 44"

Ames-True Temper True American® Long Handle Round Point Shovel

A1564100

Handle Length in :

SPECIFICATIONS

Collection
True American®
Handle Length in
48 in
Handle Material
Wood
Shovel Head Type
Round

Starting at
$14.24
EACH
  • QUANTITY