DESCRIPTION

  • Five pound head
  • Forged steel head for maximum strength
  • Handle guard for overstrike protection
  • Hickory handle with natural finish

Ames-True Temper Pick Mattock

A1195000

Length:

18-1/2 in

SPECIFICATIONS

Color Finish
Black, Green
Handle Length in
36 in
Handle Material
Wood
Length
18-1/2 in
Material
Steel
Weight
5
Width
7-9/29 in

Starting at
$27.95
EACH
  • QUANTITY