DESCRIPTION

  • Handle offers strength and durability
  • Head: 24"
  • Premium tines retain their shape
  • Ribbed construction provides additional rigidity and strength

Ames-True Temper Poly Lawn Rake with Handle

A1920000

Handle Material:

SPECIFICATIONS

Handle Length in
48 in
Handle Material
Wood
Material
Plastic
Material Type
Polypropylene
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY