DESCRIPTION

  • Durable resin-coated steel handle
  • Eighteen inch blade
  • Made with high-density poly to withstand cold temperatures
  • Wide D-grip is comfortable for gloved hands

Ames-True Temper Poly Snow Shovel with Steel Handle

A1573700

Handle Material:

Steel

SPECIFICATIONS

Blade Material
Plastic
Blade Width
18 in
Handle Material
Steel
Length
49-1/4 in
Shovel Head Type
Square

Starting at
$12.18
EACH
  • QUANTITY