DESCRIPTION

  • Hercules heavy duty head with a 6.25" point spread
  • Long handle provides core strength and durability

Ames-True Temper Jackson® Post Hole Digger

A1706100

Length:

48 in

SPECIFICATIONS

Blade Material
Alloy Steel
Collection
Jackson®
Handle Length in
48 in
Handle Material
Hardwood
Height
58-3/4 in
Length
48 in
Width
6 in

Starting at
$53.87
EACH
  • QUANTITY