DESCRIPTION

  • Forward turned-step for secure foot placement
  • Hardwood handle: 48"
  • Ideal for digging in light, sandy soils
  • Open back blade: 9-1/4" W x 11-1/2" L

Ames-True Temper Round Point Shovel with 48 in. White Hardwood Handle

A40191

Blade Width:

9-1/4 in

SPECIFICATIONS

Blade Material
Steel
Blade Width
9-1/4 in
Handle Length in
48 in
Handle Material
Wood
Shovel Head Type
Round

Starting at
$10.99
EACH
  • QUANTITY