DESCRIPTION

  • Armor D-grip encases wood to prevent twisting
  • Commercial grade 14-gauge
  • Forward turned-step for secure foot placement
  • Hardwood handle: 30"

Ames-True Temper Kodiak® Round-Point Shovel with D-Handle

A1309600

Blade Length:

11-3/4 in

SPECIFICATIONS

Blade Length
11-3/4 in
Blade Material
Steel
Blade Width
8-3/4 in
Collection
Kodiak®
Handle Length in
30 in
Handle Material
Ash

Starting at
$31.35
EACH
  • QUANTITY