DESCRIPTION

  • Blade comes with a forward rolled shoulder step
  • Dual-rivet, extended tab socket provides added strength to withstand repeated use in the toughest conditions
  • Features a heavy duty, open back, industrial gauge, steel blade
  • Tough enough to dig in the hardest, rockiest soil

Ames-True Temper Razor-Back® Round-Point Shovel with D-Handle

A43205

Blade Length:

9 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Steel
Blade Width
8-3/4 in
Collection
Razor-Back®
Handle Length in
30 in
Handle Material
Hardwood
Handle Type
D-Handle
Height
41-1/2 in
Shovel Head Type
Round
Width
8-3/4 in

Starting at
$25.69
EACH
  • QUANTITY