DESCRIPTION

  • Hardwood handle: 47"
  • Ideal for clearing and digging irrigation ditches
  • Solid shank, #00 (4" lift, 7" W x 9-1/2" L )
  • Tempered steel blade for strength and durability

Ames-True Temper Shovel

A1258200

Blade Length:

9-1/2 in

SPECIFICATIONS

Blade Length
9-1/2 in
Blade Material
Forged Steel
Blade Width
7 in
Handle Length in
47 in
Handle Material
Ash

Starting at
$68.13
EACH
  • QUANTITY