DESCRIPTION

  • Closed back blade industrial gauge steel blade
  • Dual rivet extended tab socket for added strength
  • Forward turned-step for secure foot placement
  • Hardwood handle: 48"

Ames-True Temper Razor-Back® Shovel

A45657

Blade Length:

12 in

SPECIFICATIONS

Blade Length
12 in
Blade Material
Steel
Blade Width
9-1/2 in
Collection
Razor-Back®
Handle Length in
48 in
Handle Material
Ash

Starting at
$36.43
EACH
  • QUANTITY