DESCRIPTION

  • One year limited warranty
  • Tempered steel blade
  • Value priced
  • Wooden handle

Ames-True Temper Shovel with 46 in. Handle

A1554500

Shovel Head Type:

SPECIFICATIONS

Blade Material
Steel
Handle Length in
47 in
Handle Material
Wood
Shovel Head Type
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.34
EACH
  • QUANTITY