DESCRIPTION

  • Designed to dig large holes or heavy material, such as rocks or wet soil
  • Rolled-step helps prevent material build-up
  • Solid handle for strength and durability

Ames-True Temper Shovel With 48 in. Handle Jackson

ABMTL

Shovel Head Type:

SPECIFICATIONS

Blade Material
Steel
Handle Length in
48 in
Handle Material
Wood
Length
12 in
Shovel Head Type
Round
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY