DESCRIPTION

  • Fiberglass handle: 29"
  • Forward turned-step for secure foot placement
  • Poly D-grip for added leverage and control
  • Tempered steel blade includes a strength collar on socket

Ames-True Temper Site Safe Shovel with Fiberglass D-Handle

ASFGDR

Shovel Head Type:

SPECIFICATIONS

Blade Material
Steel
Handle Length in
29 in
Handle Material
Fiberglass
Shovel Head Type
Round

Starting at
$40.17
EACH
  • QUANTITY