DESCRIPTION

  • Combo shovel is great for both shoveling and pushing snow
  • Design helps reduce bending for added comfort and ease on your back
  • Extend wear strip extends the life of the blade and helps remove stubborn patches of snow and ice
  • Provides 15% more leverage than other ergonomic handles

Ames-True Temper True Temper® Snow Shovel

A1603072

Handle Length in :

49-1/2 in

SPECIFICATIONS

Blade Length
18 in
Blade Material
Plastic
Blade Width
18 in
Collection
True Temper®
Handle Length in
49-1/2 in
Handle Material
Plastic
Handle Type
Ergonomic
Height
54 in
Shovel Head Type
Square
Width
18 in

Starting at
$27.05
EACH
  • QUANTITY