DESCRIPTION

  • Closed back steel blade measures 14"
  • Cushion end grip
  • Fiberglass handle: 48" with end cushion grip
  • Forward turned-step for secure foot placement

Ames-True Temper Razor-Back® Spade

A47602

Blade Length:

14 in

SPECIFICATIONS

Blade Length
14 in
Blade Material
Steel
Blade Width
4-3/4 in
Collection
Razor-Back®
Handle Length in
48 in
Handle Material
Fiberglass

Starting at
$53.7
EACH
  • QUANTITY