DESCRIPTION

  • Cushion grip for comfort and control
  • Fiberglass handle: 48"
  • Fourteen gauge steel blade
  • Large steel collar for added strength

Ames-True Temper Kodiak® Square-Point Shovel with Fiberglass Handle

A1550500

Blade Length:

11-1/2 in

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Blade Width
9-3/4 in
Collection
Kodiak®
Handle Length in
48 in
Handle Material
Fiberglass

Starting at
$32.97
EACH
  • QUANTITY