DESCRIPTION

  • Control grip

Ames-True Temper True American® Square Point Shovel with Long Handle

A1564200

Handle Length in :

SPECIFICATIONS

Blade Material
Steel
Blade Width
9-63/100 in
Collection
True American®
Handle Length in
44 in
Handle Material
Wood
IsAcceptableImage
Shovel Head Type
Square
Weight
4-17/100

Starting at
$14.24
EACH
  • QUANTITY