DESCRIPTION

  • Fourteen gauge blade
  • Hardwood handle: 48"
  • Nine inch socket for stronger connection between handle and blade
  • V-shaped open back steel blade measures 4"

Ames-True Temper Razor-Back® Trenching Shovel

A47171

Blade Length:

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Blade Width
4 in
Collection
Razor-Back®
Handle Length in
48 in
Handle Material
Ash

Starting at
$31.2
EACH
  • QUANTITY