DESCRIPTION

  • Contoured grip for added comfort and control
  • Fourteen tine head
  • Solid handle for strength and durability
  • Steel ferrule for strongest blade and handle connection

Ames-True Temper Welded Bow Rake

A163034400

Handle Length in :

SPECIFICATIONS

Handle Length in
51 in
Handle Material
Wood
Material
Steel
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY