Ametek

19-5/8 in. Jumbo Solid Cover Only in Green

Part #A192101  |  Manufacturer Part #192101

Length:

19-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 1-3/4 in

Length: 19-5/8 in

Type: Valve Box

Width: 13-13/16 in