Ammex USA
GlovePlus® Powder Free Nitrile Gloves - XL -100/Box
Part #AGPNB48100 | Item #7253181 | Manufacturer Part #GPNB48100
Glove Size:
XLHow to get it:
Product Details
Documents
Specifications
Coating: Powder Free
Collection: GlovePlus®
Color Finish: Black
Color Finish Category: Blacks
Disposable: Yes
Glove Size: XL
Glove Type: Industrial
Material: Plastic, Rubber
Material Type: Nitrile, Polymer
Package Quantity: Box of 100
Product Type: Gloves
Reusable: No
Thickness: 5 mil
Entire Collection
-
Starting at $65.96
-
Starting at $65.96
-
Starting at $65.96