• Cart

DESCRIPTION

Ammex USA Powder Free Latex Glove (50 per Box)

AGPLHD8100

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Automotive, EMS, Industrial, Janitorial, Manufacturing, Medical
Length
12 in
Material
Latex
Package Quantity
Box of 50
Reusable
No
Thickness
13 mil

Starting at
Call for Pricing
  • QUANTITY