XL Size Powder Free Latex Glove (50 per Box)

Part #AGPLHD88100  |  Item #7234338  |  Manufacturer Part #GPLHD88100

$293.33 EACH

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Blue

Glove Size: XL

Glove Type: [Automotive, Industrial, Manufacturing, Janitorial, EMS, Medical]

Length: 12 in

Material: Latex

Package Quantity: Box of 50

Reusable: No

Thickness: 13 mil