8 in. Hand Plier Stapler

You last purchased this on
 
Ample Supply Company

8 in. Hand Plier Stapler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ample Supply Company

8 in. Hand Plier Stapler

  • Fast #
  • Part #AP694
  • Item #7479141
  • Manufacturer Part #P694
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
3-3/4 in
Length:
8 in
Weight:
1 lb
Width:
1 in